Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503594

MPN #: JT9-414472

Jet JT9-414472 J-7020 10 X 16 Horizontal Bandsaw, 115/230V, 1 -Phase

Product Description

Exclusive 6-point blade guide assemblies and swivel control panel on this rugged JET saw enhance overall function

Features:
  • Variable speed drive systems allows the operator to fine tune the blade speed fast and easily
  • Exclusive 6 contact point blade guide assemblies
  • Exclusive swivel control panel
  • One piece wheel cover
  • Heavy duty rugged transmission utilizes hardened and ground gears operating in an oil bath
  • Adjustable blade guides with 6 point contact combination bearing and carbide
  • Swing away control panel
  • Patented 3 jaw rapid action vise
  • Cast iron blade wheels
  • Coolant system
  • 1 Bi-metal blade
  • Adjustable material stop


PRICE
$8,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)17-1/2 x 24 in
Bed Height23-1/2 in
Round at 45°10 in
Blade Wheel Diameter14 in
Blade Length130 in
Cutting Capacity10 x 16IN in
Rectangle at 90°10 X 10 in
Round at 90°10 in

Product Details

TypeManual
Amperage18 amps at 115V, or 9 amps at 230V A
StyleHorizontal
Motor Voltage115 / 230V V
Voltage115 / 230 V
Phase1
Manufacturers Part NumberJT9-414472
Prewired115V
Motor Horsepower1-1/2 HP
Blade Speeds100 - 350 rpm
BrandJET

Warranty

Warranty2 yr