Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ADC

Model # :WBB2253038

MPN #: 415

ADC® Adtemp™ 415 10 Second Digital Thermometer, 1/Pack

Product Description
Quick read digital stick thermometer.

The Adtemp™ 415 Features:
  • 15 second oral, 10 second rectal temperature measurement
  • Large LCD for easy reading
  • Range 90°F - 109.9°F ±.2°F or 32°C - 43.2°C ±.1°C depending upon scale selection
  • Replaceable 1.55v (LR41) type battery provides up to 1,500 measurements
  • Includes 5 probe sheaths
  • Clear plastic scabbard storage case
  • Meets the accuracy requirements for intermittent thermometers under ASTM E1112


PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/16 in
Width13/16 in
Height1/2 in
Weight0 lbs

Product Details

MemoryLast Reading
TypeDigital Thermometer
DisplayLCD
Battery Life4000 Uses
ColorWhite
StyleOral/Rectal/Axillary
Power Source1.55V (LR41) Battery
MaterialPlastic Housing
DescriptionAdtemp™ 10 Second Digital Thermometer
Package Quantity1
Manufacturers Part Number415
BrandADC
Speed10 Seconds sec

Warranty

Warranty2 yr