Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpotSee

Model # :WBB2366096

MPN #: P-430

SpotSee® Disposable Fahrenheit Scale Forehead Temperature Strips, 1-13/16" x 7/16", 100/Pack

Product Description
SpotSee® Disposable Fahrenheit Scale Forehead Temperature Strips, 1-13/16" x 7/16", 100/Pack

During any illness outbreak, early fever detection not only helps prevent the spread of illnesses, it also ensures faster treatment. Liquid crystal technology-based, FDA registered forehead thermometers provide a simple, cost-effective tool for monitoring body temperature.

Features:
  • Design Formats:
    Fahrenheit Scale
    Hypoallergenic adhesive, pressure sensitive acrylate
    Disposable
  • Temperature Range: 94°F to 104°F
  • Accuracy: +/- 1.0°F
  • Classification: FDA Class II Medical Device
  • Shelf Life: 2 years
  • Response Temperature: 94°F, 96°F, 98°F, 100°F, 102°F, 104°F
  • Size: 1.8125" x .4375"
  • Application: Disposable; adhesive-backed
  • Packaging: Packs of 100


PRICE
$76.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleForehead
TypeThermometer Strips
MaterialPaper
Package Quantity100
DescriptionDisposable Fahrenheit Scale Forehead Thermometer Strips
ColorMulti-Colored
Manufacturers Part NumberP-430
BrandSpotSee
Speed15 Seconds sec

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA & CE