Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253036

MPN #: 427

ADC® Adtemp™ 427 6 Second Conductive Thermometer, 1/Pack

Product Description
CLICK HERE FOR OUR IN-STOCK FFP2 + TYPE IIR MEDICAL PROTECTIVE MASK

ADC® Adtemp™ 427 6 Second Conductive Thermometer, 1/Pack

Ultra-fast response and cost effective design makes the Adtemp™ 427 ideal for pediatric and institutional use.

The Adtemp™ 427 Features:
  • Non-invasive temporal temperature measurement using patented conductive technology delivers clinically accurate readings in about 6 seconds
  • Reduces the risk of cross contamination and avoids the need for costly probe covers
  • Ideal for the hospital, clinic, or physician office
  • Auto off function conserves battery life
  • Audible tone when measurement is complete
  • Last reading memory
  • Dual Scale (°F/°C)
  • Large display
  • Uses 2 x AAA batteries (included)
  • Minimum 1000 full duty cycles over 24 month period
  • Temp range 95°F to 107.6°F +/- .2°F (35°C to 42°C +/- .1°C)
  • Compact design measures just 4.7" x 1.17" x 1" (12.0 cm x 3.0 cm x 2.4 cm )
  • Weighs 1.3 oz (37g) including batteries
  • Meets the accuracy requirements for intermittent thermometers under ASTM E1112


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width1-3/16 in
Height1 in
Weight0.1 lbs

Product Details

MemoryLast Reading
TypeDigital Thermometer
DisplayLCD
Battery Life1000 Uses
ColorWhite
StyleTemple
Power Source2 AAA Batteries
MaterialPlastic Housing
DescriptionAdtemp™ 6 Second Conductive Thermometer
Package Quantity1
Manufacturers Part Number427
BrandADC
Speed6 Seconds sec

Warranty

Warranty2 yr