Allsource 4150059 Siphon Gun, Steel
|
Questions & Answers (0)
Product Description
All Source 4150059 Siphon Gun, Steel
Siphon gun for Allsource 41500 & 41800 cabinets; Gun comes complete minus nozzle and o-ring.
Siphon gun for Allsource 41500 & 41800 cabinets; Gun comes complete minus nozzle and o-ring.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1-13/16 in |
| Height | 5-5/16 in |
| Weight | 1 lbs |
Product Details
| Type | Part |
| CFM | 15-20 CFM |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 4150059 |
| PSI | 80-110 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |