415C Strainer 1 1/4 In Npt
Y Strainers are designed for steam, oil or water lines. Strainers should be installed ahead of temperature regulating and/or pressure reducing valves and steam traps to protect their moving parts from dirt, this is particularly important for new installations.
Hoffman Specialty® 415C Y-Strainer 405009, 1-1/4" Npt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 4-3/8 in |
| Height | 4.4 in |
| Weight | 6 lbs |
| Size | 1-1/4 NPT in |
| NPT | 1-1/4 in |
Product Details
| Screen Material | 20 Mesh Type 304 SS |
| Material | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | 405009 |
| Brand | Hoffman Specialty |