Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifting & Spreader Beams

Instead of relying on a single lifting point, a Spreader Beam creates two lifting points by attaching a sling to either end of a long bar to evenly distribute the weight of a heavy and wide-load. A Lifting Beam absorbs the majority of the stress of a lighter-load with a single attachment at the top of the beam which connects to a crane or hoist and two hooks underneath to lift the load.
371 Results
Adjustable Length Spreader Beams

Adjustable Length Spreader Beams

CompareImageBrandWeight CapacitySpreadHead RoomUpper BailWeightModel #Price
Vestil™ Steel Adjustable Spreader Beam, 6' Maximum Spread, 10000 lb. Capacity, 80-1/2"L
Vestil
10000 lbs
24 to 72 in
25-1/2 in
4 x 7-1/2 in
303 lbs
WBB3221658$1,287.00
Adjustable Spreader Beam SBM-25 2500 Lb. Capacity
Vestil
2500 lbs
8 to 72 in
12 in
2-1/2 x 5 in
132 lbs
WB251538as low as

$635.00

Save $89.00 (12%)
Adjustable Spreader Beam SBM-40 4000 Lb. Capacity
Vestil
4000 lbs
16 to 72 in
16-1/4 in
3 x 6 in
158 lbs
WB251539as low as

$659.00

Save $96.00 (13%)
Adjustable Spreader Beam SBM-80 8000 Lb. Capacity
Vestil
8000 lbs
8 to 96 in
20-3/4 in
4 x 7-1/4 in
220 lbs
WB251540as low as

$1,199.00

Save $165.00 (12%)
Adjustable Spreader Beam, 10,000 lb. Capacity
Vestil
10000 lbs
24 to 120 in
25-1/2 in
4 x 7-1/2 in
423 lbs
WBB3147420as low as

$1,499.00

Save $155.00 (9%)
Caldwell HD Adjustable Spreader Lifting Beam 16-5-10 10,000 Lb. Capacity
Caldwell
10000 lbs
60 to 120 in
20-3/16 in
-
445 lbs
WB984878$3,605.00
Caldwell HD Adjustable Spreader Lifting Beam 16-4-8 8000 Lb. Capacity
Caldwell
8000 lbs
48 to 96 in
16-2/3 in
-
270 lbs
WB984877$2,419.00
Caldwell HD Adjustable Spreader Lifting Beam 16-1/4-4 500 Lb. Capacity
Caldwell
500 lbs
12 to 48 in
7-1/8 in
-
37 lbs
WB984874$779.00
Caldwell HD Adjustable Spreader Lifting Beam 16-2-6 4000 Lb. Capacity
Caldwell
4000 lbs
36 to 72 in
12-2/3 in
-
128 lbs
WB984876$2,159.00
Caldwell 416-1/2-2, Composite Adjustable Spreader Lifting Beam, 1/2 Ton Capacity, 2' Hook Spread
Caldwell
1000 lbs
12 to 24 in
13-7/8 in
-
11 lbs
WBB2193930$1,749.00
Showing 1-10 of 56 results
Fixed Length Spreader Beams

Fixed Length Spreader Beams

Showing 1-10 of 152 results
Low Headroom Spreader Beams

Low Headroom Spreader Beams

Showing 1-10 of 36 results
H-Beam Spreaders

H-Beam Spreaders

Showing 1-10 of 48 results
Magnetic Spreader Beams

Magnetic Spreader Beams

Showing 1-10 of 12 results
Chain Mount Spreader Beams

Chain Mount Spreader Beams

Showing 1-10 of 17 results
Basket Spreader Beams

Basket Spreader Beams

Showing 1-10 of 28 results
Roll Spreader Beams

Roll Spreader Beams

Showing 1-10 of 15 results
Non Conductive Spreader Beams

Non Conductive Spreader Beams

Lifting & Spreader Beams Accessories

Lifting & Spreader Beams Accessories