Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allsource

Model # :WBB2247156

MPN #: 41600

Allsource 41600 5.79 Gal Portable Deadman Blaster, Steel

Product Description
Allsource 41600 100 lb. Portable Deadman Blaster, Steel

The Allsource 41600 Abrasive Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. Features an 8 ft. blast hose, durable wheels, built-in handle to allow for easy transport, and a heavy-duty steel deadman shutoff handle for longevity and safety.

PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width19 in
Height39 in
Weight Capacity100 lbs
Weight48 lbs

Product Details

TypeDeadman Blaster
CFM7-125 CFM
ColorRed
Capacity5.79 gal
MaterialSteel
Package Quantity1
Manufacturers Part Number41600
PSI80-125 psi
BrandAllsource

Warranty

Warranty1 Year Limited