Vikan 41967 UST Long Handle Scrubbing Brush- Stiff, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This UST long handled hand brush with stiff bristles is effective when cleaning machines, buckets, containers and tubs in high risk areas. The angled and circular arrangement of the Bristle Security Units enables efficient scrubbing and washing process.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/8 in |
| Depth | 15-1/2 in |
| Height | 2-3/4 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Stiff Long Handle Scrubbing Brush |
| Color | Orange |
| Manufacturers Part Number | 41967 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |