- Ergonomically designed to maximize productivity and minimize operator fatigue
- Heavy duty die cast aluminum construction provides a sturdy & long lasting frame
- Safety splash guard protects against grease splatters.
- Long (18") frame with top handle keeps hands and fingers away from hot griddle surface.
- 5-1/2" sharpened stainless steel blade cleans griddle evenly and consistently.
- Replacement blades, wing nuts and bolts of rust resistant 304 grade stainless steel.
Chef-Master 90002 - Grill Scraper
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 7-1/2 in |
| Height | 14-1/2 in |
| Weight | 9 lbs |
Product Details
| Style | Grill Scraper |
| Material | Aluminum, Steel |
| Package Quantity | 1 |
| Description | Grill Scraper |
| Color | Silver |
| Manufacturers Part Number | 90002 |
| Brand | Chef-Master |