- [ Push-In Switch ] [ Fits Hole 1/2"]
- [ Off/(Mom-On) ] [ Spst ] [ Terminals 2 (Screws) ]
- [ Volt/Amp 15a/125v,10a/250v ] [ Color -Blk/Slvr]
- Cleveland
- Boiler 0, 1 Or 3 Probe Type Units.
Allpoints 42-1016 Off/Momentary On Push-In Switch - 15A/125V, 10A/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 45989 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | Black/Silver |
| Brand | Nemco |