- 240v / 15 Amp Infinite Control Kit, For Screw Or
- Palnut Mount, 1-3/16" Break-Off Stem, Stem Adaptors,
- And Dial, 2" Dia, Off-Lo-2-6-Hi, Universal Mount
- 22-1/2 % At Low Setting.
- Infinite Controls Not Rated At 22-1/2% Are Rated At 5%
- And Provide Lower Temp Range At Low. ( Less Current Draw)
Allpoints 42-1158 Universal Infinite Control Switch Kit - 15A/240V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421158 |
| Amperage | 15 A |
| Type | Switch, Timer |
| Voltage | 240V V |
| Color | Multi-colored |
| Brand | AllPoints |