- 10A/250V, 15A/125V
- DPST
- (4) 1/4" tab terminals
- Fits 7/8" x 1 1/2" hole
- Black with red light
Allpoints 42-1519 On/Off Lighted Rocker Switch - 10A/250V, 15A/125V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 7/8 x 1-1/2 in |
Product Details
| Type | Switch, Timer |
| Voltage | 250, 125V V |
| Color | Black/Red |
| Manufacturers Part Number | 421519 |
| Amperage | 10 A |
| Brand | AllPoints |