- Mini Microleaf Door Switch, 10a @ 125/250vac
- Southbend Oven V, Vs
Allpoints 42-1611 On/Off Mini Micro Leaf Door Switch - 10A-125/250V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1172768 |
| Amperage | 10 A |
| Type | Switch, Timer |
| Voltage | 125, 250V V |
| Color | White |
| Brand | Southbend |