Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215109

MPN #: 5735-42

OTC 42" Double End Tire Spoon

Product Description
OTC's double ended tire spoon features curved and 'flat tip' curved tips along with extra length that makes this spoon a great choice for mounting and demounting larger tires.

Features:
  • Same great design as the original 5735-35 double end mount/demount tire spoon, but in a 42" length for added leverage
  • Unique "Convex Slip Head" curved design allows the spoon to slide easily into the tire bead while the spoon bump limits the depth for quick-and-easy operation
  • Handle knob enables easier spoon pick up
  • 3/4" diameter
  • Made in USA


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42
Width3/4 in
Height3/4 in

Product Details

Package Quantity1
DescriptionDouble End Tire Spoon
ColorBlack
Manufacturers Part Number5735-42
BrandOTC