Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB2222433

MPN #: JDI-TT1-EX

JohnDow Mobile Tire Taxi EX™ Stand - JDI-TT1-EX

Product Description
The Tire Taxi EX™ is an extended height version of the Tire Taxi™. With an overall working height of 23" the Tire Taxi EX™ creates a more ergonomic working height for the technician that helps to improve work posture, avoids unnecessary lifting and reduces strain on the back, knees and shoulders. The Tire Taxi EX™ makes moving tires through service bays and storage areas simple, fast, and safe. The Tire Taxi EX™ is made of high impact, injection molded polyethylene, in an easy to see safety yellow. The compact size, ergonomic design and light weight makes the Tire Taxi EX™ easy to handle and store when not in use.

Equipped with four (4) heavy-duty casters and a load capacity of 265 lbs., the Tire Taxi EX™ can move up to eight (8) tires or five (5) tire and wheel assemblies. Its many uses include moving tires from the storage area, transporting wheel and tire assemblies from the vehicle to the tire changer, and stacking tires for display purposes. The versatility of the Tire Taxi EX™ makes it an indispensible tool for any tire or service shop.

  • Helps to improve work posture
  • Avoids unnecessary lifting
  • Reduces strain on back, knees and shoulders
  • Designed for transporting car, light truck and SUV tires and wheels
  • Transport five (5) tire & wheels assemblies or eight (8) tires
  • Four heavy-duty swivel casters, with built in locking caster for stability
  • Easy to move with 360° rotation
  • Max load of 265 lbs.
PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height23 in
Weight Capacity265 lbs
Wheel Diameter3 in

Product Details

MaterialPlastic
DescriptionRaised Mobile Tire Stand
Manufacturers Part NumberJDI-TT1-EX
BrandJohn Dow Industries
Tire Capacity8