AME Replacement Head For Hunter Auto34
Write a Review
|
Questions & Answers (0)
Product Description
Replacement head for Hunter Auto34, TC3700, TC3900 models, All Butler Leverless Series (except Dragster Models). Warranty Against Defects
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 6 in |
| Height | 2-5/16 in |
| Weight | 0.5 lbs |
Product Details
| Package Quantity | 1 |
| Description | Replacement Head For Hunter Auto 34 |
| Color | Black |
| Manufacturers Part Number | AE14120 |
| Brand | AME International |