Plastic Outdoor Trash Cans
Plastic Outdoor Trash Cans are a cost-efficient choice for waste receptacles that are designed with superior resistance to rain, water, weather elements, cracks, or fading and are built to be denser to help contain heavier loads of waste.
Most Relevant
Two Wheel Rollout Trash Cans

Rollout trash cans are the ultimate waste management solution for businesses, and communities. Designed with durability in mind, these trash cans are built to withstand heavy loads, harsh weather and wear and tear. Equipped with two large wheels for easy operation, these trash cans can easily be tilted and rolled with attached lids to keep contents easily secured. Ideal for indoor and outdoor use.
| Compare | Image | Capacity | Height | Shape | Lid Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32 gal | 36 in | Rectangle | Flat Lid | Global Industrial | Ships Same Day WB641338GY | as low as $89.95 Save $7.00 (7%) | |||
![]() | 64 gal | 44-1/4 in | Rectangle | Flat Lid | Green | Toter | WBB2229790 | $499.00 | ||
![]() | 96 gal | 46 in | Rectangle | Flat Lid | Toter | WBB1916455 | $339.95 | |||
![]() | 50 gal | 36-1/2 in | Rectangle | Flat Lid | Rubbermaid | Ships Same Day WB239030YL | $169.95 | |||
![]() | 35 gal | 38 in | Rectangle | Flat Lid | Global Industrial | Ships Same Day WBB2239508 | as low as $109.95 Save $10.00 (8%) | |||
![]() | 32 gal | 40 in | Rectangle | Flat Lid | Toter | WBB2322523 | $375.95 | |||
![]() | 65 gal | 41-7/8 in | Rectangle | Flat Lid | Gray | Rubbermaid | Ships Same Day WB705576GY | $459.95 | ||
![]() | 32 gal | 37-1/2 in | Rectangle | Flat Lid | Toter | WBB1916466 | $139.95 | |||
![]() | 64 gal | 41-3/4 in | Rectangle | Flat Lid | Toter | WBB2229786 | $179.95 | |||
![]() | 48 gal | 37-1/2 in | Rectangle | Flat Lid | Toter | WBB2229796 | $165.95 |
Showing 1-10 of 14 results
Plastic Decorative Trash Cans

Plastic Decorative Trash Cans are crafted from synthetic polymers that will not rust, chip or dent and are ideal for high traffic indoor and outdoor areas. These specially designed trash cans come in various shapes, sizes, and colors, allowing users to select options that seamlessly integrate with their existing interior or exterior décor.
Showing 1-10 of 21 results
Round Plastic Utility Trash Cans

The round plastic utility trash can is built to handle all waste and are made with long lasting polyethylene that won't chip, corrode, crack or peel. The leak-proof plastic allows for easy cleaning. Ideal for indoor and outdoor spaces such as warehouses, industrial environments, garages, construction sites, and more.
Showing 1-10 of 18 results
Mobile Plastic Utility Trash Cans

Mobile Plastic Utility Trash Cans are constructed with durable polyethene that will not rust, leak or crack. Includes trash can dolly that rolls smoothly on sets of non-marring, swivel casters. Dual grip handles make handling and lifting easy. Trash cans include lids to contain odors.
Stone Panel Plastic Decorative Trash Cans

Enhance the look of your outdoor spaces with a classic stone panel trash can. All are made of durable materials that can withstand harsh weather conditions, ensuring long-lasting use. The durable, graffiti-resistant plastic body will not chip, dent or rust.
Rollout Step Trash Cans

Step-On Rollout Trash Cans streamline facility waste management with a hands-free pedal that lifts the lid. Featuring an ergonomic rear handle for easy maneuverability, these rollouts have lids that open fully and stay secure during transport. Includes heavy-duty wheels for versatile use. Built from durable material, including UV inhibitors, they are suitable for both indoor and outdoor use.
Square Plastic Utility Trash Cans

Square plastic utility trash cans offer a durable and efficient solution for waste management. Made of high-quality plastic, these cans are designed to resist wear and tear and prevent leaks and spills. Square trash containers offer more capacity and utilize less floor space than round containers and can be used in both indoor and outdoor environments.
Plastic Trash Cans with Hinged Lids

Plastic Trash Cans with Hinged Lids are manufactured from high-quality, resilient plastic materials to resist dents, prevent stains, and endure heavy use and various environmental factors. The hinged lids offer a convenient solution for easy waste disposal while minimizing direct contact with waste contents, enhancing hygiene and reducing odors.
Plastic Ash & Trash Receptacles

Plastic Ash & Trash Receptacles are specialized compartment-type containers designed for the dual purpose of collecting both cigarette ash and general waste. These receptacles often feature a durable construction to safely extinguish cigarettes safely and also withstand various environmental elements from rain to snow.
Stone Panel Plastic Ash & Trash Receptacles

Stone Panel Plastic Ash & Trash Receptacles cater to waste and cigarette disposal while offering visual appeal of their surroundings. These receptacles are constructed with a durable plastic base for longevity, topped with aesthetically pleasing stone paneling that seamlessly blends into various environments, from urban streetscapes to park settings.
Recycled Plastic Slatted Trash Cans

Recycled Plastic Slatted Trash Cans are ideal for parks, recreational areas, and outdoor events. Garbage cans include durable plastic and crack resistant splinter free durable pressure-treated wood built to withstand severe elements. All cans feature a sturdy design with a slatted construction and metal frame, providing a classic and rustic look for outdoor spaces.
Drive-Thru Plastic Trash Cans

Drive-Thru Plastic Trash Cans are specialized waste receptacles with wide openings or swing tops to easily handle the disposal of trash in fast food chains, coffee shops, and other quick service restaurants. These bins come in various shapes and are made of high-density polyethylene and other durable plastics to withstand varying weather conditions and frequent use.





















