Made of flexible but durable bright red-orange low density polyethelene material with UV inhibitors to minimize fading.
VizCon TrafFix Devices 42" Grabber Orange Cone
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75
9
9
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/2 in |
| Width | 10-1/2 in |
| Height | 42 in |
| Weight | 3 lbs |
| Reflective | No |
Product Details
| Assembly Required | No |
| Type | Grabber Cone |
| Color | Orange |
| Material | PVC |
| Description | No Base, Non Reflective |
| Package Quantity | 1 |
| Manufacturers Part Number | 42000-CSO |
| Accepts Barricade Light | Yes |
| Shape | Cone |
| Brand | Vizcon Traffix Devices |