Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708442

Global Industrial™ Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42"H, Yellow

Product Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Posts are constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph. Posts include plastic cap for added protection and measure 3" x 3" with an 8" x 8" base plate that is 1/4" steel thickness. Base plates feature 4 mounting holes for floor anchoring;The hole diameter is 16mm, 5/8" anchor kit sold separately, Model #652901.

Purchase End, In-Line or Corner Post to create modular barrier system; sold separately.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height42 in
Weight30.5 lbs
Ground Clearance15-3/10" in
Distance Between Rails18"
Gauge11 ga
Base Dimensions (W x L)8" x 8"

Product Details

TypeLight Duty Guard Rail System
ColorYellow
Finish TypePowder Coat
FinishPowder Coated
MaterialSteel
Package Quantity1
Manufacturers Part Number708442
Impact Capacity5,000 lbs @ 4 MPH
Mounting StyleLift Out
Component StyleCorner Post
BrandGlobal Industrial