Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3781706

Global Industrial™ Plastic Guard Rail Kit, 6'L, Yellow

Product Description
✓ Complete guard rail system includes a plastic guard rail and end post designed to help protect personnel, equipment, and facility infrastructure from vehicle impact
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating when installed as a complete system
✓ Durable, flexible, and self-healing plastic resin construction reduces maintenance and replacement costs

The Global Industrial™ Plastic Guard Rail Kit provides a highly visible, impact-resistant barrier solution for warehouses, distribution centers, manufacturing facilities, and other industrial environments. Featuring durable plastic guard rails and matching end posts, this system is engineered to absorb and recover from vehicle impacts while helping protect people, equipment, racking, and building structures.

Constructed from high-performance plastic resin, the system resists chipping, flaking, corrosion, UV exposure, and extreme temperatures. Its flexible, self-healing design allows components to return to their original shape following impact, minimizing downtime and reducing replacement expenses. The bright yellow finish enhances visibility and workplace safety, while the rubber-based posts provide stability and secure anchoring to concrete floors using the included ground anchors.

Designed for versatile installation, the guard rail system can be configured for straight runs, single-unit applications, and corner layouts using compatible corner posts. When installed as part of a complete system, the guard rail is capable of stopping impacts from vehicles weighing up to 9,000 lbs. traveling at speeds of up to 7 mph.

  • Self-healing design recovers quickly after vehicle impact
  • Bright yellow finish improves visibility and facility safety
  • ANSI I 9-7 compliant with a 20,000-joule impact rating when used as a complete guard rail system
  • Helps protect personnel, equipment, machinery, racking, and facility infrastructure
  • UV- and freeze-resistant for temperatures ranging from -94°F to 158°F
  • Flame-resistant rating: UL94 V2
  • Rubber-base end posts provide added stability and secure floor mounting
  • Ground anchors included for concrete installation
  • Configurable for straight runs and corner applications with compatible posts
  • Patent pending
  • Limited 2-Year Warranty
  • PRICE
    $800.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length62-1/2 in
    Height42 in
    Weight126 lbs
    Rail Diameter6 in
    Diameter6 in
    Nominal Length6 ft
    Post Diameter6 in

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    MaterialResin Plastic
    Manufacturers Part NumberB3781706
    Impact Capacity9,000 @ 7MPH
    Mounting StyleBolt On
    Component StyleFlexible Guard Rails & Posts
    BrandGlobal Industrial

    Warranty

    Warranty2 yr