- High efficiency, quiet operating.
- Motors are TEAO.
- G-90 galvanized housing.
- Heavy duty aluminum intake shutter.
Hessaire 42" Slantwall Exhaust Fan - Belt Drive - 1 HP - 16780 CFM - 115/230V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,849.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 31 in |
| Height | 52 in |
| Weight | 155 lbs |
| Fan Diameter | 42 in |
Product Details
| CFM | 16780 CFM |
| Horsepower | 1 HP |
| Color | Galvanized |
| Number of Speeds | 1 |
| Amperage | 9.4 / 4.7 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Number of Blades | 5 |
| Motor Type | Totally Enclosed Air Over |
| Voltage | 115 / 230 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Blade Type | Galvanized |
| Manufacturers Part Number | 425SW750 |
| Indoor/Outdoor | Indoor |
| Brand | Hessaire |
Warranty
| Warranty | 2 yr |