Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knaack

Model # :WBB2143699

MPN #: 42

Knaack 42 Jobmaster® Chest, 9 Cu. Ft., Steel, Tan

Product Description

The Model 42-KL Chest is the ultimate tool chest for securing valuable equipment. Made with heavy-duty, 16-gauge steel construction and fully arc-welded seams, this tool box chest measures 42 inches wide by 23.375 inches high by 19 inches deep and has a capacity of 9 cubic feet. This size is ideal for a personal box on a jobsite, as well as added security inside a trailer. This versatile, portable chest box can hold anything from hand and power tools to jobsite accessories and materials. Its construction features a full length piano hinge that is stacked and welded to resist break-in attempts. A WATCHMAN® IV Lock System with a 3-point latch and 7-gauge reinforced lock housing offers best-in-class the-foot prevention. An ergonomic lid design allows you to open the tool chest from three different sides, while heavy-duty recessed side handles are shielded from damage during transport. Charge and operate corded tools using the Power Pass® Electrical Pass-Thru, which is grommeted to keep water out and prevent cord damage. It also comes with a KNAACK Padlock that fits perfectly in the lock box .

PRICE
$909.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth19 in
Height23-3/8 in
Weight114 lbs
Usable Volume9 ft³

Product Details

StyleStationary
TypeJobsite Box
MaterialSteel
ColorTan
Manufacturers Part Number42
BrandKnaack