Features:
- Carabiner included
- Numerous cable lengths available
- Compact and lightweight design
Weights & Dimensions
| Weight Capacity | 130-310 lbs |
| Weight | 13.7 lbs |
| Hook Opening | 7/8 in |
| Lifeline Width | 9-1/2 in |
| Lifeline Length | 50 ft |
| Lifeline Diameter | 9-1/2 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized Steel |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized Steel |
| Description | Cable Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 42003 |
| Housing Material | Glass-Filled Nylon |
| Harness Connection | Swivel Snap Hook |
| Brand | Guardian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI Z359.14-14, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910 |
| ANSI SRL TYPE | SRL |