Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193116

MPN #: 10925

Guardian 10925, 30' Leading Edge Self Retracting Lifeline

Product Description
The Guardian Fall Protection Halo 30' SRL for Leading Edge (LE), formerly the Edge Angel SRL, is designed specifically for LE work. It includes an integrated shock absorbing component that helps refocus forces away from the portion of the cable that comes into contact with the edge. While the ideal position for any attachment point is overhead, LE retractables play an important role in the construction industry because, frequently, the only viable attachment point is at foot level. Most SRLs on the marketplace are not certified for such applications, but the Heavy Duty Edge is no common SRL, and holds up against even the toughest use.

Features:
  • Carabiner included
  • SRL-LE
  • Integrated shock absorber
  • Durable, non-corrosive components
PRICE
$745.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity130-420 lbs
Weight17 lbs
Hook Opening7/8 in
Lifeline Width10 in
Lifeline Length30 ft
Lifeline Diameter10

Product Details

Harness Connection MaterialSteel
Lifeline MaterialGalvanized Steel
Number of Legs1
ColorGray
Mounting LocationOverhead
Anchorage ConnectionCarabiner
Cable MaterialGalvanized Steel
DescriptionLeading Edge Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number10925
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.14-14, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910