- Rugged and lightweight thermoplastic housing with built in ergonomic handle
- 50 ft. (15m) of 3/16" (5mm) galvanized steel cable lifeline
- 4ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910 general industry rule
- Patent pending magnetic retraction control system allows lifeline retract smoothly, hands free
- Swiveling anchorage point and carabiner included
- Patent pending dual label system located within ergonomic cable handle to simplify inspections and reduce the need for replacement
- Swiveling snap hook with impact indicator
- Connected Safety RFID located in cable handle
3M DBI-SALA® Smart Lock Self-Retracting Lifeline, 50' Galvanized Cable, Class 1, 3503878
Write a Review
|
Questions & Answers (0)
Product Description
3M DBI-SALA® Smart Lock Self-Retracting Lifeline, 50' Galvanized Cable, Blue, 35038243503824
PRICE
$1,689.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 16.1 lbs |
| Hook Opening | 3/4 in |
| Lifeline Width | 3/16 in |
| Cable Diameter | 3/16" |
| Lifeline Length | 50 ft |
| Lifeline Diameter | 3/16 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Galvanized |
| Number of Legs | 1 |
| Color | Blue |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Galvanized |
| Description | Smart Lock Self Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100306995 |
| Housing Material | Glass-Filled Nylon |
| Anchorage Connection Material | Steel |
| Harness Connection | Swiveling Snap Hook |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | ANSI/ASSP Z359.14-2021, OSHA 1926.502 & OSHA 1910.140 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |