Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892856

MPN #: F42073-1000

Bel-Art Secador® 3.0 Vertical Desiccator Cabinet 420731000, 1.6 Cu. Ft., Clear

Product Description
The attractive design and sturdy construction of the Secador® line of desiccator cabinets assures easy and reliable storage of moisture and light sensitive products. Choose from an extensive selection of sizes, styles and colors of desiccator cabinets to meet your specific needs. Durastar® co-polyester construction blocks 99% of UV light* and is resistant to staining, crazing and chemical attack. Amber color models reduce visible light penetration by over 50% making it the perfect choice for storing light sensitive materials like reagents, analytical standards and investigational compounds. Large doors maximize access to interior space and have a patented seal design, tab latches and security loops for a padlock or tamper-evident seals. 1.0, 2.0, 3.0 and 4.0 - vertical units have a compact 34.1 W x 41.4cm D footprint for space saving stacking up to 3 units high. Perforated shelves facilitate circulation of dry air and an easy-to-view dial hygrometer is located in the door front. U.S. Patents: 6,834,920; 7,318,630 and D474,626.

PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16-3/8 in
Volume1.6 Cu. Ft.

Product Details

Number of Shelves3
MaterialDurastar® Co-Polyester
Package Quantity1
DescriptionSecador 3.0 Vertical Desiccator Cabinet
ColorClear
Manufacturers Part NumberF42073-1000
BrandBel-Art

Warranty

Warranty90 days