- Durastar®co-polyester construction blocks 99% of UV light and resists staining, crazing and chemical attack
- Amber color models reduce visible light penetration by over 50% perfect for storing light sensitive materials like reagents, analytical standards and investigational compounds
- Automatic dehumidification and desiccant regeneration cycle operates continuously every 20 minutes
- Color-indicating silica gel inside the desiccant regeneration module allows quick visual confirmation of desiccant status
- Large door with easy-to-view digital hygrometer maximizes access to interior space; includes patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens right to left
- Perforated shelves facilitate circulation of dry air
- Compact 34.1W x 41.4cmD (13.4 × 16.3") footprint for space saving stacking up to 2 units high
- Choose from an extensive selection of sizes, styles and colors in 100, 120 or 230V (CE marked) models for use worldwide
- 230V units include power cord/transformer that includes Q-NA, Q-SAA, Q-UK and Q-EU input connectors to accommodate North American, Australian, UK and European configurations
- Replacement shelves available; 4.0 units can be converted from vertical to horizontal configuration or vice versa by turning the unit and ordering the appropriate number of shelves
- Replacement Secador®Auto Desiccator Module Desiccant Beads, F42074-0020
- U.S. Patents: 6,772,534; 6,834,920; 7,114,266; 7,318,630 and D474,626
Bel-Art Secador Clear 2.0 Auto-Desiccator Cabinet, 120V, 1.2 cu. ft.
Write a Review
|
Questions & Answers (0)
Product Description
Protecting valuable humidity-sensitive items, such as reagents or electronics, is easy and fully automatic with Secador®Auto-Desiccator Cabinets. The patented, electronic desiccant regeneration module recharges the desiccant every 20 minutes. Compared to other auto-desiccators that regenerate once every 4 to 6 hours, the Secador®Auto-Desiccators attains a low %rH level on start-up and consistently maintains low %rH, especially with frequent entry to the desiccator interior.
PRICE
$905.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 1.2 Cu. Ft. |
Product Details
| Manufacturers Part Number | F42072-1115 |
| Voltage | 120 V |
| Material | Durastar® Co-Polyester |
| Color | Clear |
| Brand | Bel-Art |