Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3059283
MPN #: JT9-5513061
Product Details
JET® 3400 Hex Hd Screw 1/2X1-1/4, JT9-5517522
For Use With: Jet J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw 3400 Bandsaw 3400 Bandsaw 3410 Bandsaw 3410 Bandsaw
JET® 80A-3 Screw, JT9-6289188
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
JET® Screw (1 Req.) , JT9-6296073
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer
JET® Lead Screw Ghb-1340, JT9-01205-3
For Use With: Jet D28710 Type 1 14" Chop Saw D28710 Type 1 14" Chop Saw FME700 (Type 1) 14 Inch Chop Saw FME700 (Type 1) 14 Inch Chop Saw BDEBCS14 (Type 1) 14 Chop Saw PCE700 (Type 1) 15 Amp Chop Saw PC14CTSD (Type 1) 14 Chop Saw
JET® Hex Head Screw, M8 X 20, JT9-31A-223
For Use With: Jet 31A (1791291K) 1/2HP 1PH 115/230V Combination Belt/Disc Sander 31A (1791292K ) 2HP 3PH 230/460V Combination Belt/Disc Sander