- Dvi Switch
- Same As #42-1313 Except It Comes With The Connector
- Pitco Fryer 4ssh75csfd, 5ssh75csfd, Fg-Sgh50-Fd-50-Bt-50-2,
- Lj-Fbg18, Lj-Fbg24, Lj-Fbgd18, Lj-Fbgd24, Me2, Meii, Se14,
- Se147, Se148x, Se14r, Se14t, Se14tr, Se14tx, Se14x, Se18,
- Se18r, Se18s, Se714, Sebnb14, Sebnb18, Seh50, Sfse14,
- Sfse14r, Sfse14t, Sfse14tr, Sfse14tx, Sfse14x, Sfse18,
- Sfse18r, Sg14, Sg14di, Sg14r, Sg14rdi, Sg14rs, Sg14s-D,
- Sg14t, Sg14tdi, Sg18, Sg18di, Sg18f, Sg18s, Sg18s-D, Sgc,
- Sgh50, Sgm1824, Sgm24, Sgm34, Sgsebnb-14, Sgsebnb-18, Ssh55,
- Ssh60, Ssh75, Ssh75rs
Allpoints 421943 Dvi Switch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B5305001 |
| Type | Switch, Timer |
| Color | Black/White |
| Brand | Pitco |