- Automatic Reset High, Low & Condenser Fan Cycling Pressure
- Switches.
- Fan Cycling Lo-Pres. Open 170 Psi, Close 250 Psi, +/- 15psi
- High Pressure Spst Open On Pressure Rise
- Low Pressure Spst Open On Pressure Fall
- Condenser Fan Cycling Spst Open On Pressure Fall.
- 1/4" Female Sae Connection
- Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc)
- Small Size And Light Weight For Direct Mounting
- Excellent Set Point Repeatability/Stability
- Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi
- Life @ Rated Load: 100,000 Cycles
- Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra)
- Temperatures: Ambient 20°F To 176°F (-30°C To 80°C)
- Fluid 60°F To 250°F (-50°C To 120°C)
Allpoints 421806 Fan Cycling Pressureswitch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 421806 |
| Type | Refrigeration Parts |
| Brand | AllPoints |