Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ranco

Model # :WBB2952806

MPN #: O12-4834

Allpoints 421852 Pressure Control - Dual Function For Ranco

Product Description
  • Low Pressure Range = (10") To 100 Psig, Differential =
  • 10-40 Psig
  • High Pressure Range = 150-450 Psig, Differential = Fixed @
  • 70 Psi Drop
  • Reset, High = Automatic Or Manual
  • Cap Connections = 48" With Flare Nut
  • Full Load Amps = 120/240vac, 24a
  • Locked Rotor Amps = 120/240vac, 144a
  • Pilot Duty Volt Amps = 120/240vac, 720va
PRICE
$445.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberO12-4834
Amperage24, 144 A
TypeSwitch, Timer
Voltage24, 240VAC V
ColorMulti-colored
BrandRanco