Milton 423 2 1/2" Tubeless Tire Valve
Write a Review
|
Questions & Answers (0)
Product Description
2 1/2" Tubeless tire valve is the snap in type with a cap thread size of 0.305-32". Standard rubber replacement valve with a maximum cold inflation pressure of 60 PSI. TR #423.
PRICE
$3.76
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 0.1 lbs |
| Effective Length | 2-1/2 in |
Product Details
| Package Quantity | 2 |
| Description | Tire Valve |
| Manufacturers Part Number | S-423 |
| Brand | Milton |