Milton 441 3/4" Brass Valve Extension
Write a Review
|
Questions & Answers (0)
Product Description
Brass valve extensions have a dust cover design which allows pressure check and inflation/deflation without removing cap. Threaded for valve caps and/or wheel cover locks. Tire valve extensions measure at 3/4" effective length and have a thread size of.
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Weight | 0.1 lbs |
| Effective Length | 3/4 in |
| Thread Diameter | .305-34 |
Product Details
| Material | Brass |
| Description | Valve Extension |
| Manufacturers Part Number | S-441 |
| Brand | Milton |