Milton 404 TR C1 Tire Valve Core
Write a Review
|
Questions & Answers (0)
Product Description
These valve cores are made of nickel plated brass with a thread size of .2108-36 and a red Teflon seal. These valve cores meet specification TR-C1. Valves have a pressure operating range of 0 - 200 PSI.
PRICE
$2.56
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Weight | 0 lbs |
| Thread Diameter | .2108-36 |
Product Details
| Material | Nickle Plated |
| Package Quantity | 4 |
| Description | Valve Core |
| Manufacturers Part Number | S-404 |
| Brand | Milton |