Vikan 42373 Dish Brush w/ Scraper- Medium, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The head of this fully color-coded dish brush has angled bristles that reach perfectly into corners. It has a small scraper at the tip to loosen stubborn dirt. The raised angle of the grip promotes quick and effective cleaning because of the operator's hand and arm are in the ergonomically correct position.
PRICE
$7.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/32 in |
| Depth | 10-13/16 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Medium Dish Brush with Scraper |
| Color | Blue |
| Manufacturers Part Number | 42373 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |