Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB598702

MPN #: 547

Libman Commercial Floor Scrubber - 10-1/2 x 3-1/2 - 547 - Pkg Qty 6

Product Description
Libman Commercial 547 Floor Scrubber

Libman Commercial Floor Scrubber includes a 10W scraper to help get floors and other surfaces clean. Stapled 1 1/2 polymer fiber bristles on resin block. Steel handle includes hanging hole. 80% recycled PET plastic bristles, 70% post-industrial recycled steel handle.

PRICE
$70.50  Sold in packages of 6 / $11.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width10 in
Depth3-1/2 in
Height52 in
Weight1-1/2 lbs
Bristle Length1-1/2 in
Diameter3/4 in

Product Details

Handle MaterialMetal
TypePolypropylene Fiber
ColorRed
For Use With#603 Handle
StylePolypropylene Fiber
MaterialMetal
DescriptionCommercial Floor Scrubber
Package Quantity6
Manufacturers Part Number547
BrandLibman Commercial
Bristle MaterialPlastic