Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211332

MPN #: 7100229072

3M™ 425 Aluminum Foil Tape, 1/4" x 60 Yds., 4.6 Mil, Silver - Pkg Qty 96

Product Description
3M™ Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, and de-paint operations.

Withstands Exposure to High Heat and Humidity Consisting of a dead soft, thermally conductive aluminum backing, 3M™ Aluminum Foil Tape 425 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat (up to 300°F/149°C) and humidity while maintaining a strong and reliable bond.

Recommended Applications:
  • Heat shielding of delicate parts
  • Heat reflecting
  • Masking in chemical paint stripping applications
  • Moisture barrier
  • Light reflecting for light enhancement
  • Chemical milling
  • Seaming and sealing
  • Refrigerator and freezer coil attachment
  • Splicing of thin gauge foils
  • Plastic protection 3M™ Aluminum Foil Tape 425 is UL Recognized to UL 746C (File E 122798) and Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It can be certified to meet L-T-80C and meets F.A.R 25.853(a). Temperature use range is from -65° to 300°F (-54° to 149°C)
Features:
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Withstands exposure to flame, weathering, moisture and UV
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
  • Heat and light reflective tape protects surfaces and enhances lighting efficiency
  • Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces


PRICE
$1,968.00  Sold in packages of 96 / $20.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 43 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1/4
Thickness4.6 mil

Product Details

TypeAcrylic Adhesive Tape
Service Temperature Range-65°F to 300°F
MaterialAluminum Foil
Package Quantity96
DescriptionFoil Tape
ColorSilver
Manufacturers Part Number7100229072
AdhesiveAcrylic
Brand3M