Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281579

MPN #: 4295-98

AMT 4295-98 1" Self-Priming Centrifugal Pump, Stainless Steel, Viton Seal, 1/2hp ODP, 1 Phase Motor

Product Description
AMT Transfer Pumps are designed to handle liquids and chemicals with specific gravities to 1.6. The Pumps are particularly well suited to applications involving perchloroethylene (PCE) and are recommended for use with non-flammable liquids.

Features:
  • 300 series investment cast stainless steel construction
  • Carbon/Ceramic seal with Viton® elastomers and o-ring
  • SiC/SiC seal with viton elastomers and o-ring available
  • Self-cleaning, semi-open impeller
  • Handles liquids and chemicals with specific gravities up to 1.6
  • 1" NPT suction and discharge ports
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 200 F
  • Self-priming to 6 Ft.



PRICE
$1,129.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width7-13/16 in
Height9-13/16 in
Weight38 lbs
Inlet Connection1 in
Max Diameter Solids1/8 in
Discharge Connection Size1 in

Product Details

Rotations per Minute3450 rpm
Gallons per Minute44 gal/min
MaterialStainless Steel
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number4295-98
BrandAMT
TypeSelf-Priming Centrifugal Pump
Horsepower1/2 HP
Amperage10/5 A
Series429
Hertz60 Hz
Voltage115/230 V
Package Quantity1
Inlet Connection TypeFNPT
Housing MaterialStainless Steel
Shaft Seal MaterialViton, Stainless Steel

Warranty

Warranty1 yr