Beta 42INOX 9 Piece 8mm to 19mm 12-Point Combination Wrench Set, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Designed and manufactured in Italy with stainless steel to prevent corrosion and rust, the INOX combination wrench is durable for any application. The wrench features one open end (15° angle) and one offset (15° angle) 12, point box end allowing for a greater range of movement and leverage in tight spaces. This 9-piece metric set includes sizes 8, 10, 11, 12, 13, 14, 15, 17 and 19 mm in a compact holder for storage and organization.
PRICE
$299.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 8mm - 19mm |
Product Details
| Type | Combination Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 9 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Material | Stainless Steel |
| Ratcheting | No |
| Manufacturers Part Number | 000420387 |
| Brand | Beta |