Boss Reversible Return 42" x 24", Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss 42"W x 24"D Reversible Desk Return, Mocha
42 X 24" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Mocha laminate is durable yet attractive with 3mm edge banding.
42 X 24" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Mocha laminate is durable yet attractive with 3mm edge banding.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Return | Reversible |
| Description | Reversible Desk Return |
| Manufacturers Part Number | N196-MOC |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |