Econoline 101696WD-A Direct Pressure Blast Cabinet
|
Questions & Answers (0)
Product Description
The WD 42 x 24 Flip Top direct pressure blast cabinet delivers abrasive at higher velocity than does a siphon system to maximize your production rates. Clam shell opening allows easy access to projects and unit includes a 400 CFM dust collector. The foot pedal operated 1/8 I.D. tungsten carbide nozzle permits easy operation and control. The 101696WD-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 42 W x 24D x 23H and Overall dimensions are 45 W x 54 D x 71 H.
PRICE
$5,599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 54 in |
| Height | 71 in |
| Window Dimensions | 12 x 24 |
Product Details
| Type | Foot Operated |
| CFM | 15 CFM |
| Light | Fluorescent |
| Color | Gray |
| Voltage | 110 V |
| Material | 11/14 gauge steel |
| Manufacturers Part Number | 101696WD-A |
| PSI | 80 psi |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |