Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790100

MPN #: 439D-8AW

Edwards Signaling, 439D-8AW, Vibrating Fire Alarm Bell 8", 24 VDC, 0.85 AMPS, Diode

Product Description
Features:

  • 6" (152 mm), 8" (203 mm) and 7" (254 mm) gong sizes
  • Heavy duty die cast housing
  • Rugged, compact mechanism
  • Rated for outdoor use with optional back box
  • Under dome mechanism
  • The Edwards Fire Alarm Bells are diode polarized, vibrating bells designed for use with fire alarm control equipment.
  • Gongs are made of select, alloy steel to sound the loud, resonant tone required in fire alarm systems.
  • Epoxy powder coated red.
  • Supplied mounting plate installs directly on surface or on any single gang box, or on any 3 1/2" (89mm) or 4" (72mm) octagon, or 4" (72mm) square electrical box.
  • For outdoor installation, use Edwards Cat No. 449 weatherproof back box.
  • The 438D and 439D fire alarm bells are audible signaling appliances for installations that operate in conjunction with an installed fire alarm panel and detection devices
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter8 in

Product Details

Mounting LocationSurface, Wall
Voltage24 V
Signal TypeBell
MaterialSteel, Baked Epoxy Powder Coated
DescriptionFire Alarm Bell
Manufacturers Part Number439D-8AW
LED Color FamilyGray
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, CSFM