Federal Signal 300GC-120 SelecTone; signal, 120VAC, Gain Control, cUL Listed
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal 300GC-120 SelecTone; signal, 120VAC, gain control - 300GC-120, cUL Listed
Federal Signal's Model 300GC SelecTone® Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The internal circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moistureproof gaskets provide protection from the elements. The 300GC is UL Listed for indoor and outdoor use. It has been designed, tested and approved for use in Type 3R applications. Internal gain control allows output adjustment from 0dBa to a maximum of 110dBa at 10 feet. SelecTone Speaker Amplifiers are used individually or as part of a plant-wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand-alone use or into a SelecTone Command Unit for plantwide signaling. For plant-wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller. SelecTone Command Units and CommCenter® Digital Message Centers broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers. Typical applications for SelecTone include emergency warning, plant evacuation, start and dismissal, public address, and process control signaling. 5 Year Limited Warranty.
Federal Signal's Model 300GC SelecTone® Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels. The rugged speaker cone and projector are constructed of spun aluminum. The internal circuitry, tone module, and gain control are contained in a housing constructed of die-cast aluminum. All surfaces are sealed with powder-coat paint. Dust- and moistureproof gaskets provide protection from the elements. The 300GC is UL Listed for indoor and outdoor use. It has been designed, tested and approved for use in Type 3R applications. Internal gain control allows output adjustment from 0dBa to a maximum of 110dBa at 10 feet. SelecTone Speaker Amplifiers are used individually or as part of a plant-wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand-alone use or into a SelecTone Command Unit for plantwide signaling. For plant-wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller. SelecTone Command Units and CommCenter® Digital Message Centers broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers. Typical applications for SelecTone include emergency warning, plant evacuation, start and dismissal, public address, and process control signaling. 5 Year Limited Warranty.
PRICE
$1,235.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 8-1/2 in |
| Height | 12-2/5 in |
| Weight | 6 lbs |
Product Details
| Type | Standard Location |
| Operating Temperature | -67F to 150F |
| Mounting Location | Wall |
| Voltage | 120 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 300GC-120 |
| Decibels | 110 |
| Operating Current | 0.3 A |
| LED Color Family | Gray |
| Brand | Federal Signal |
Compliance & Certifications
| Certifications | cUL |