44"H x 36"W Soft Nylon Column Protector - Yellow Cover/Red Tapes
|
Questions & Answers (0)
Product Description
Column wraps are made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft column covers include two 2"W reflective stripes for high visibility. Measures 44"H. touch fastener is sewn vertically onto the column wrap for quick and easy attachment. 1 Year Limited Warranty.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 44 in |
| Thickness | 1/2 in |
Product Details
| Type | Column Cover |
| Mounting Location | Touch Fasteners |
| Tape Color Family | Red |
| Material | Nylon |
| Description | Soft Nylon Column Protector with Reflective Stripe |
| Color | Yellow |
| Manufacturers Part Number | CW-36-YR |
| Shape | Square or Round |
| Brand | Innoplast |