Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Innoplast

Model # :WB443015YR

MPN #: GG-50-YR

50"W Soft Nylon Gate Arm Cover - Yellow Cover/Red Tapes

Product Description
50"W Arm Cover
Soft covers easily strap over security gate arms to provide increased protection and safety. Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes hook & loop straps for easy attachment. 1 Year Limited Warranty.

Custom graphics and lettering are available. Call for details.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Height4 in
Thickness1/2 in
Column Size1 x 4 in

Product Details

TypeGate Arm Cover
Tape Color FamilyRed
ColorYellow
Mounting LocationTouch Fasteners
MaterialNylon
DescriptionSoft Nylon Gate Arm Cover with Reflective Stripe
Manufacturers Part NumberGG-50-YR
ShapeSquare or Round
BrandInnoplast