- 44" Revolving Rotabin
- 5 Shelves
- 10 Fixed Dividers per Shelf
- 50 Compartments Total
- Gray
- Shelf capacity of 625 Lbs. (evenly distributed)
- 5 permanent compartments per shelf; 20 total compartments
- Revolving shelves with rounded bottoms make accessing parts easy
- Fits in otherwise unusable spaces including corners and at the ends of aisles
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 44" Revolving Rotabin® 44"W x 44"D x 57-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,939.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Depth | 44 in |
| Height | 57-1/2 in |
| Weight Capacity | 3750 lbs |
| Weight | 268 lbs |
Product Details
| Assembly Required | Yes |
| Type | Divider |
| Color | Gray |
| Style | 44" Divider |
| Material | Steel |
| Number of Compartments | 50 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1535-95 |
| Brand | Durham Mfg. |