- Fits in otherwise unusable space, including corners and aisle ends
- Each shelf rotates independently on heavy duty ball bearings
- Easy assembly using hardware provided
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Multi-Sized Merchandising Rotabin® 44"W x 44"D x 65-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,309.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Depth | 44 in |
| Height | 65-3/4 in |
| Weight Capacity | 2650 lbs |
| Weight | 163 lbs |
Product Details
| Assembly Required | Yes |
| Type | Compartment Box |
| Color | Gray |
| Style | Rotabin |
| Material | Steel |
| Number of Compartments | 26 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1700-95 |
| Brand | Durham Mfg. |