- Heavy Duty Bearing Slide Rack, Cold-Rolled Steel
- 6 Sliding Compartments With Locking Door
- Positive Closure Feature To Keep Trays In
- Punched Holes For Installation
- Each cradle holds up to 75 Lbs.
- Positive closure feature keeps trays from sliding out unintentionally
- Punched holes for easy installation of locking hinge
- powder coat finish, The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Heavy Duty Bearing Slide Rack with Lock, 20-5/16"W x 15-7/8"D x 21-7/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/16 in |
| Depth | 15-7/8 in |
| Height | 21-7/8 in |
| Weight | 58.5 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 6 |
| Style | Heavy Duty |
| Material | Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | 321B-95-DR |
| Brand | Durham Mfg. |