Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3784957

MPN #: 7100359851

3M™ 4412G+ Extreme Sealing Tape, 2"W x 18 Yds., Gray - Pkg Qty 6

Product Description
3M™ Extreme Sealing Tape 4412G± is a go-to solution for quick and clean sealing, bringing both excellent conformability and instant adhesion to eliminate the cure time, mess, and oozing associated with liquid sealants. Designed to stick with pressure to metals and plastics in order to cover edges, rivets, joints, splices, scew heads, holes, and gaps, this tape dramatically simplfies the sealing process and removes the need for messy caulking equipment. However, while this tape makes application easy, it doesn't compromise on toughness - delivering resistance to sun, rain, and extreme temperatures, along with solvents. Challenge the status quo and reimagine how you seal with 3M™ Extreme Sealing Tape 4412G±.

Features:
  • 4412G±: A Gray, 0.080 In (2.0 Mm) Thick Tape Made For Quick And Clean Sealing
  • Rugged Construction: Delivers Resistance To Sun, Rain, And Extreme Temperatures - All While Resisting Vibration And Thermal Expansion Or Contraction
  • No More Caulking: Eliminates The Need To Buy, Maintain, Or Dispose Of Caulking Applicators And Cartridges, Along With The Cure Time, Mess
  • Instant Adhesion: A Single-Coated Tape Designed To Seal Over An Existing Seam, Splice, Or Overlap
  • Durable Backing: Utilizes A Tpo Backing That Is Flexible, Conforming Over Fasteners, Seams, Joints, Holes, And Gaps
  • Made For The Outdoors: Engineered To Overcome The Challenges Of Sealing Out Water, Dust, Dirt, And Other Environmental Factors, Making It Ideal For Industrial Applications Such As Cargo Trailer Rail Seals, Hvac Enclosures, Roof Sealing, And More
  • Supporting Sustainability: Features A Linerless Design That Eliminates The Liner Waste Common With Other Sealing Solutions


PRICE
$443.70  Sold in packages of 6 / $73.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 yd
Width2 in
Weight3 lbs
Thickness80 mil

Product Details

Package Quantity6
DescriptionExtreme Sealing Tape
ColorGray
Series4412G+
Manufacturers Part Number7100359851
Accessory TypeSealing Tape
Brand3M